




€192.88/ pieceexcl. VAT
€233.38incl. VAT
12 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Sandwich |
Size | NG6/Cetop 3 |
Type of valve | Double |
Steering pressure ratio | 1:3 |
Opening pressure | 5 bar |
Max. operating pressure | 315 bar |
Max. oilflow | 60 l/min |
Material | Steel |
Height | 40 |
Valve type | Parts in body |
€24.92/ pieceexcl. VAT
€30.15incl. VAT
86 In stock - Estimated delivery date 16/11/2026