




€849.00/ pieceexcl. VAT
€1,027.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Sandwich |
Size | NG10/Cetop 5 |
Type of valve | Double |
Steering pressure ratio | 1:4 |
Max. operating pressure | 210 bar |
Max. oilflow | 90 l/min |
Material | Aluminium |
Cartridge model | 4CK901S (2x) |
Manifold type | BXP9209-S |
Height | 70 |
Valve type | Screw in cartridge valve |