




€532.50/ pieceexcl. VAT
€644.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Sandwich |
Size | NG6/Cetop 3 |
Type of valve | Single |
Steering pressure ratio | 1:3 |
Max. operating pressure | 350 bar |
Max. oilflow | 30 l/min |
Material | Steel |
Cartridge model | 4CK301S |
Manifold type | BXP9151-S-377 |
Plug type | AXP7940 |
Height | 50 |
Valve type | Screw in cartridge valve |