DANFOSS

DANFOSS Piloted check valve BXP 9151-S-ALU+A:4CK30-1-S+plug

  • ERIKS:12218259
Image 1
Image 2
Image 1
Image 2
Save to list

€387.00/ pieceexcl. VAT

€468.27incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Version
Sandwich
Size
NG6/Cetop 3
Type of valve
Single
Steering pressure ratio
1:3
Max. operating pressure
210 bar
Max. oilflow
30 l/min
Material
Aluminium
Cartridge model
4CK301S
Manifold type
BXP9151-S
Plug type
AXP7940
Height
50
Valve type
Screw in cartridge valve