DANFOSS

DANFOSS Overcenter valve BXP 9209S-ALU+B:1CE90F020S4+plug

  • ERIKS:12218273
Image 1
Image 2
Image 1
Image 2
Save to list

€863.00/ pieceexcl. VAT

€1,044.23incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Version
Sandwich
Size
NG10/Cetop 5
Type of valve
Single standard (for open center valve)
Steering pressure ratio
1:4
Type adjustment
Screw
Max. operating pressure
225 bar
Max. oilflow
90 l/min
Adjustment range
70 - 225 bar
Material
Aluminium
Cartridge model
1CE90F020S4
Manifold type
BXP 9209S
Plug type
AXP14434-02
Height
70
Valve type
Screw in cartridge valve