




€863.00/ pieceexcl. VAT
€1,044.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Sandwich |
Size | NG10/Cetop 5 |
Type of valve | Single standard (for open center valve) |
Steering pressure ratio | 1:4 |
Type adjustment | Screw |
Max. operating pressure | 225 bar |
Max. oilflow | 90 l/min |
Adjustment range | 70 - 225 bar |
Material | Aluminium |
Cartridge model | 1CE90F020S4 |
Manifold type | BXP 9209S |
Plug type | AXP14434-02 |
Height | 70 |
Valve type | Screw in cartridge valve |