




€577.50/ pieceexcl. VAT
€698.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Sandwich |
Size | NG6/Cetop 3 |
Type of valve | Double standard (for open center valve) |
Steering pressure ratio | 1:5 |
Type adjustment | Screw |
Max. operating pressure | 210 bar |
Max. oilflow | 30 l/min |
Adjustment range | 70 - 210 bar |
Material | Aluminium |
Cartridge model | 1CE30F020S5 (2x) |
Manifold type | BXP 9151-S |
Height | 50 |
Valve type | Screw in cartridge valve |