




€120.61/ pieceexcl. VAT
€145.94incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Cartridge mounting |
Type of valve | Single spring chamber connected to atmosphere |
Steering pressure ratio | 1:4 |
Type adjustment | Screw |
Cavity | A877 |
Max. operating pressure | 350 bar |
Max. oilflow | 120 l/min |
Adjustment range | 70 - 350 bar |
€122.90/ pieceexcl. VAT
€148.71incl. VAT
2 In stock - Estimated delivery date 16/11/2026€245.79/ pieceexcl. VAT
€297.41incl. VAT
1 In stock - Estimated delivery date 16/11/2026€136.55/ pieceexcl. VAT
€165.23incl. VAT
1 In stock - Estimated delivery date 16/11/2026€68.28/ pieceexcl. VAT
€82.62incl. VAT
3 In stock - Estimated delivery date 16/11/2026