




€67.49/ pieceexcl. VAT
€81.66incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Cartridge mounting |
Type of valve | Single standard (for open center valve) |
Steering pressure ratio | 1:3 |
Type adjustment | Screw |
Cavity | A22903 |
Max. operating pressure | 350 bar |
Max. oilflow | 20 l/min |
Adjustment range | 200 - 350 bar |
€92.23/ pieceexcl. VAT
€111.60incl. VAT
2 In stock - Estimated delivery date 05/11/2026€58.71/ pieceexcl. VAT
€71.04incl. VAT
4 In stock - Estimated delivery date 05/11/2026€24.71/ pieceexcl. VAT
€29.90incl. VAT
6 In stock - Estimated delivery date 05/11/2026