




€139.17/ pieceexcl. VAT
€168.40incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Cartridge mounting |
Type of valve | Single standard (for open center valve) |
Steering pressure ratio | 1:4 |
Type adjustment | Screw |
Cavity | A20081 |
Max. operating pressure | 350 bar |
Max. oilflow | 140 l/min |
Adjustment range | 140 - 250 bar |
€68.28/ pieceexcl. VAT
€82.62incl. VAT
1 In stock - Estimated delivery date 13/11/2026€270.85/ pieceexcl. VAT
€327.73incl. VAT
1 In stock - Estimated delivery date 13/11/2026€68.28/ pieceexcl. VAT
€82.62incl. VAT
1 In stock - Estimated delivery date 13/11/2026€136.55/ pieceexcl. VAT
€165.23incl. VAT
1 In stock - Estimated delivery date 13/11/2026