




€367.34/ pieceexcl. VAT
€444.48incl. VAT
Estimated delivery date - 17/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | Char-Lynn® T |
Mounting flange | 4-bolt SAE-A magneto (106,4/82,55mm) |
Drive shaft | Cylindrical 25 mm |
Displacement | 80 cm³/r |
Max. operating pressure | 177 bar |
Max. torque | 198 Nm |
Max. oilflow | 61 l/min |
Max. Speed | 740 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | Manifold |
Outlet port | Manifold |
Positition oil ports | Side |
Options | No |
Drain port | 1/4" (8) internal thread (BSPP) |
Seal material | NBR |
Shaft seal type | Standard |
Type | Geroler Spool Valve |
Code | 158-3031 |