DANFOSS

DANFOSS Orbit motor Char-Lynn® J 129-0115

  • ERIKS:982105
Image 1
Image 2
Image 1
Image 2
Char-Lynn J Series motors provide a lot of power from a very small package. Up to 5 kW of power. These motors are 61 mm in diameter and 104 to 130 mm in length. The J Series motor shaft and seal allows high case pressure up to 76 bar return line pressure without case drain line. When a case drain line is used a 220 bar peak pressure is allowed in the return line.

Features
  • Constant clearance Geroler set
  • Integrated check valves
  • Self-lubricating shaft bushing
  • High-strength rigid components
  • Increased valve seal lands
  • High pressure seals
  • Variety of displacements, shafts, mounts and special options
Benefits
  • High efficiency
  • Extended leak-free performance
  • Powerful compact package
  • Design flexibility
Save to list

€453.62/ pieceexcl. VAT

€548.88incl. VAT

15 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Series
Char-Lynn® J
Mounting flange
5-bolts flange round (45 mm pitch)
Drive shaft
Cylindrical 16 mm
Displacement
19.8 cm³/r
Max. operating pressure
140 bar
Max. torque
38 Nm
Max. oilflow
21 l/min
Max. Speed
1043 rpm
Direction of rotation
Clockwise and counterclockwise
Inlet port
3/8" (10) internal thread (BSPP)
Outlet port
3/8" (10) internal thread (BSPP)
Positition oil ports
Back side
Options
No
Drain port
1/8" (6) internal thread (BSPP)
Seal material
NBR
Shaft seal type
Standard
Type
Geroler Spool Valve
Code
129-0115
Spare parts & accessories
Product Image

DANFOSS Flange 60553-000/2B/J

  • Eriks:977764
  • Manufacturer:60553-000

€81.44/ pieceexcl. VAT

€98.54incl. VAT

2 In stock - Estimated delivery date 05/11/2026
Product Image

DANFOSS Seal set 60580-000/J

  • Eriks:977756
  • Manufacturer:60580-000

€74.00/ pieceexcl. VAT

€89.54incl. VAT

Estimated delivery date - 09/06/2027