




€423.80/ pieceexcl. VAT
€512.80incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | Char-Lynn® J |
Mounting flange | 5-bolts flange round (45 mm pitch) |
Drive shaft | Cylindrical 16 mm |
Displacement | 12.9 cm³/r |
Max. operating pressure | 140 bar |
Max. torque | 25 Nm |
Max. oilflow | 21 l/min |
Max. Speed | 1575 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | 3/8" (10) internal thread (BSPP) |
Outlet port | 3/8" (10) internal thread (BSPP) |
Positition oil ports | Back side |
Options | No |
Drain port | 1/8" (6) internal thread (BSPP) |
Seal material | NBR |
Shaft seal type | Standard |
Type | Geroler Spool Valve |
Code | 129-0114 |
€81.44/ pieceexcl. VAT
€98.54incl. VAT
2 In stock - Estimated delivery date 05/11/2026€74.00/ pieceexcl. VAT
€89.54incl. VAT
Estimated delivery date - 09/06/2027