DANFOSS

DANFOSS Orbit motor Char-Lynn® 2K2S 193-0185

  • ERIKS:12959414
Image 1
2000 series single-speed motors
The popular 2000 series motors provide torque up to 850 Nm. This proven design is reliable and durable. The latest innovation in this series is the patented “Drive-in-Drive” technology that widens the range of available displacements, and many options are available to make these motors suitable for a wide variety of applications.

Features
  • Three zone design for longer life and true bi-directionality
  • Bearings that meet the highest standards of the industry
  • Options to optimize performance in every application
  • Integrated cross-over relief valve option
Benefits
  • Easy to design in a system
  • Proven reliability and performance in tough applications
  • Compact design that maximizes power density
Save to list

€1,392.07/ pieceexcl. VAT

€1,684.40incl. VAT

Estimated delivery date - 28/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Series
Char-Lynn® 2K (2000)
Mounting flange
2-bolt SAE-A (106,4/82,55mm)
Options
No