

€691.59/ pieceexcl. VAT
€836.82incl. VAT
3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | Char-Lynn® 2K (2000) |
Mounting flange | Wheel flange US (147,6/107,8mm) |
Drive shaft | Cylindrical 32 mm |
Displacement | 157 cm³/r |
Max. operating pressure | 205 bar |
Max. torque | 455 Nm |
Max. oilflow | 75 l/min |
Max. Speed | 477 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | BSP female 1/2"BSP |
Outlet port | BSP female 1/2"BSP |
Positition oil ports | Side |
Options | No |
Drain port | 1/4" (8) internal thread (BSPP) |
Seal material | NBR |
Shaft seal type | Standard |
Type | Geroler Disc Valve |
Code | 105-1137 |
€93.10/ pieceexcl. VAT
€112.65incl. VAT
21 In stock - Estimated delivery date 05/11/2026€59.32/ pieceexcl. VAT
€71.78incl. VAT
290 In stock - Estimated delivery date 05/11/2026