DANFOSS

DANFOSS Orbit motor Char-Lynn® 2K 105-1007

  • ERIKS:1010543
Image 1
Image 2
Image 1
Image 2
2000 series single-speed motors
The popular 2000 series motors provide torque up to 850 Nm. This proven design is reliable and durable. The latest innovation in this series is the patented “Drive-in-Drive” technology that widens the range of available displacements, and many options are available to make these motors suitable for a wide variety of applications.

Features
  • Three zone design for longer life and true bi-directionality
  • Bearings that meet the highest standards of the industry
  • Options to optimize performance in every application
  • Integrated cross-over relief valve option
Benefits
  • Easy to design in a system
  • Proven reliability and performance in tough applications
  • Compact design that maximizes power density
Save to list

€743.18/ pieceexcl. VAT

€899.25incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Series
Char-Lynn® 2K (2000)
Mounting flange
Wheel flange US (147,6/107,8mm)
Drive shaft
Tapered 1.1/4" (31,75 mm)
Displacement
306 cm³/r
Max. operating pressure
205 bar
Max. torque
765 Nm
Max. oilflow
75 l/min
Max. Speed
246 rpm
Direction of rotation
Clockwise and counterclockwise
Inlet port
7/8-14 UNF female
Outlet port
7/8-14 UNF female
Positition oil ports
Side
Options
No
Drain port
7/16-20 UNF female
Seal material
NBR
Shaft seal type
Standard
Type
Geroler Disc Valve
Code
105-1007
Spare parts & accessories

€59.32/ pieceexcl. VAT

€71.78incl. VAT

290 In stock - Estimated delivery date 05/11/2026