




€831.75/ pieceexcl. VAT
€1,006.42incl. VAT
Estimated delivery date - 23/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | Char-Lynn® 2K (2000) |
Mounting flange | 4-bolt SAE-A (106,4/82,55mm) |
Drive shaft | Cylindrical 32 mm |
Displacement | 244 cm³/r |
Max. operating pressure | 205 bar |
Max. torque | 660 Nm |
Max. oilflow | 75 l/min |
Max. Speed | 308 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | BSP female 1/2"BSP |
Outlet port | BSP female 1/2"BSP |
Positition oil ports | Side |
Options | No |
Drain port | 1/4" (8) internal thread (BSPP) |
Seal material | NBR |
Shaft seal type | With sealquard |
Type | Geroler Disc Valve |
Code | 104-3302 |
€93.10/ pieceexcl. VAT
€112.65incl. VAT
21 In stock - Estimated delivery date 06/11/2026