DANFOSS

DANFOSS Orbit motor Char-Lynn® 2K 104-1387

  • ERIKS:759015
Image 1
Image 2
Image 1
Image 2
2000 series single-speed motors
The popular 2000 series motors provide torque up to 850 Nm. This proven design is reliable and durable. The latest innovation in this series is the patented “Drive-in-Drive” technology that widens the range of available displacements, and many options are available to make these motors suitable for a wide variety of applications.

Features
  • Three zone design for longer life and true bi-directionality
  • Bearings that meet the highest standards of the industry
  • Options to optimize performance in every application
  • Integrated cross-over relief valve option
Benefits
  • Easy to design in a system
  • Proven reliability and performance in tough applications
  • Compact design that maximizes power density
Save to list

€720.07/ pieceexcl. VAT

€871.28incl. VAT

5 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Series
Char-Lynn® 2K (2000)
Mounting flange
4-bolt SAE-A (106,4/82,55mm)
Drive shaft
Cylindrical 32 mm
Displacement
157 cm³/r
Max. operating pressure
205 bar
Max. torque
455 Nm
Max. oilflow
75 l/min
Max. Speed
477 rpm
Direction of rotation
Clockwise and counterclockwise
Inlet port
BSP female 1/2"BSP
Outlet port
BSP female 1/2"BSP
Positition oil ports
Side
Options
No
Drain port
1/4" (8) internal thread (BSPP)
Seal material
NBR
Shaft seal type
Standard
Type
Geroler Disc Valve
Code
104-1387
Alternatives
Product Image

DANFOSS Motor XL2 629AG00086A 157/4BA/32C/12B

  • Eriks:13249033
  • Manufacturer:629AG00086A

€364.21/ pieceexcl. VAT

€440.69incl. VAT

Sold per: 10Min. order: 10

50 In stock - Estimated delivery date 05/11/2026
Spare parts & accessories
Product Image

LU-EN Crossover safety valve for EV 2K 12B

  • Eriks:1022563
  • Manufacturer:010.405.6050000180

€93.10/ pieceexcl. VAT

€112.65incl. VAT

21 In stock - Estimated delivery date 05/11/2026

€59.32/ pieceexcl. VAT

€71.78incl. VAT

290 In stock - Estimated delivery date 05/11/2026