






€304.16/ pieceexcl. VAT
€368.03incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Manifold mounting |
Size | NG6/Cetop 3 |
Type of valve | 4/3 |
Model | Conventional |
Max. operating pressure | 350 bar |
Operation | Electrical |
Max. oilflow | 80 l/min |
Voltage | 24 VDC |
Max. pressure on T | 210 bar |
Electrical connection | DIN-connector |
Number of magnets per valve | 2 |
Options | Soft shift 0,8 mm |
€36.38/ pieceexcl. VAT
€44.02incl. VAT
Estimated delivery date - 23/11/2026€1.74/ pieceexcl. VAT
€2.11incl. VAT
810 In stock - Estimated delivery date 06/11/2026€450.31/ pieceexcl. VAT
€544.88incl. VAT
2 In stock - Estimated delivery date 06/11/2026€94.23/ pieceexcl. VAT
€114.02incl. VAT
2 In stock - Estimated delivery date 06/11/2026