DANFOSS

DANFOSS NG6 valve DG4V 3 2N M U H7 60

  • ERIKS:1033822
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€258.84/ pieceexcl. VAT

€313.20incl. VAT

7 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
4/2
Model
Conventional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
80 l/min
Voltage
24 VDC
Max. pressure on T
210 bar
Electrical connection
DIN-connector
Number of magnets per valve
2
Spare parts & accessories
Product Image

DANFOSS Magnetic coil H 24VDC DG4V3 (S) 60

  • Eriks:1033827
  • Manufacturer:507848

€94.23/ pieceexcl. VAT

€114.02incl. VAT

28 In stock - Estimated delivery date 06/11/2026
Product Image

OMAL DIN connector standard A2B1112A

  • Eriks:812404
  • Manufacturer:AA0069.A2B1112A

€1.74/ pieceexcl. VAT

€2.11incl. VAT

810 In stock - Estimated delivery date 06/11/2026
Product Image

DANFOSS Seal set DG4V 3 60 858995

  • Eriks:1033832
  • Manufacturer:858995

€36.38/ pieceexcl. VAT

€44.02incl. VAT

Estimated delivery date - 23/11/2026