DANFOSS

DANFOSS NG6 valve DG4V 3 2AL M U C6 60

  • ERIKS:1039826
Image 1
Image 2
Image 1
Image 2
Save to list

€207.23/ pieceexcl. VAT

€250.75incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
4/2
Model
Conventional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
80 l/min
Voltage
230 VAC 50HZ
Max. pressure on T
210 bar
Electrical connection
DIN-connector
Number of magnets per valve
1
Related products
Product Image

OMAL DIN connector standard A2B1112A

  • Eriks:812404
  • Manufacturer:AA0069.A2B1112A

€1.74/ pieceexcl. VAT

€2.11incl. VAT

810 In stock - Estimated delivery date 06/11/2026