DANFOSS

DANFOSS NG6 valve DG4V 3 2A M U G7 60

  • ERIKS:1033803
Image 1
Image 2
Image 1
Image 2
Save to list

€191.68/ pieceexcl. VAT

€231.93incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
4/2
Model
Conventional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
80 l/min
Voltage
12 VDC
Max. pressure on T
210 bar
Electrical connection
DIN-connector
Number of magnets per valve
1
Spare parts & accessories
Product Image

DANFOSS Magnet coil G 12VDC DG4V3 (S) 60

  • Eriks:1033826
  • Manufacturer:507847

€94.23/ pieceexcl. VAT

€114.02incl. VAT

Estimated delivery date - 05/01/2027
Product Image

DANFOSS Seal set DG4V 3 60 858995

  • Eriks:1033832
  • Manufacturer:858995

€36.38/ pieceexcl. VAT

€44.02incl. VAT

Estimated delivery date - 23/11/2026
Product Image

OMAL DIN connector standard A2B1112A

  • Eriks:812404
  • Manufacturer:AA0069.A2B1112A

€1.74/ pieceexcl. VAT

€2.11incl. VAT

810 In stock - Estimated delivery date 05/11/2026