DANFOSS

DANFOSS NG6 valve DG4V 3 2A M U EJ7 60

  • ERIKS:1039733
Image 1
Image 2
Image 1
Image 2
Save to list

€230.40/ pieceexcl. VAT

€278.78incl. VAT

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
4/2
Model
Conventional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
80 l/min
Voltage
196 VDC
Max. pressure on T
210 bar
Electrical connection
DIN-connector
Number of magnets per valve
1
Spare parts & accessories
Product Image

DANFOSS Magnet coil EJ 196VDC DG4V3 (S)

  • Eriks:1033838
  • Manufacturer:865638

€94.23/ pieceexcl. VAT

€114.02incl. VAT

4 In stock - Estimated delivery date 04/11/2026
Product Image

DANFOSS Seal set DG4V 3 60 858995

  • Eriks:1033832
  • Manufacturer:858995

€36.38/ pieceexcl. VAT

€44.02incl. VAT

Estimated delivery date - 23/11/2026
Product Image

OMAL DIN connector with bridge rectifier A2B1112PV-SMD

  • Eriks:12114637
  • Manufacturer:AA1111.A2B1112PV-SMD

€10.00/ pieceexcl. VAT

€12.10incl. VAT

57 In stock - Estimated delivery date 04/11/2026