






€2,375.17/ pieceexcl. VAT
€2,873.96incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Manifold mounting |
Size | NG25/Cetop 8 pilot operated |
Type of valve | 4/3 |
Model | Conventional |
Max. operating pressure | 350 bar |
Operation | Electrical |
Max. oilflow | 700 l/min |
Voltage | 110 VAC 50HZ |
Electrical connection | DIN-connector |
Number of magnets per valve | 2 |
€1.74/ pieceexcl. VAT
€2.11incl. VAT
810 In stock - Estimated delivery date 05/11/2026€1.81/ pieceexcl. VAT
€2.19incl. VAT
532 In stock - Estimated delivery date 05/11/2026