




€1,896.84/ pieceexcl. VAT
€2,295.18incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Manifold mounting |
Size | NG25/Cetop 8 pilot operated |
Type of valve | 4/3 |
Model | Conventional |
Max. operating pressure | 350 bar |
Operation | Electrical |
Max. oilflow | 700 l/min |
€276.98/ pieceexcl. VAT
€335.15incl. VAT
1 In stock - Estimated delivery date 09/11/2026€238.74/ pieceexcl. VAT
€288.88incl. VAT
178 In stock - Estimated delivery date 09/11/2026