




€1,220.13/ pieceexcl. VAT
€1,476.36incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Manifold mounting |
Size | NG16/Cetop 7 pilot operated |
Type of valve | 4/3 |
Model | Conventional |
Max. operating pressure | 350 bar |
Operation | Electrical |
Max. oilflow | 300 l/min |
€238.74/ pieceexcl. VAT
€288.88incl. VAT
178 In stock - Estimated delivery date 06/11/2026€139.91/ pieceexcl. VAT
€169.29incl. VAT
4 In stock - Estimated delivery date 06/11/2026