




€851.00/ pieceexcl. VAT
€1,029.71incl. VAT
Estimated delivery date - 18/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Manifold mounting |
Size | NG10/Cetop 5 pilot operated |
Type of valve | 4/3 |
Model | Conventional |
Max. operating pressure | 315 bar |
Operation | Electrical |
Max. oilflow | 160 l/min |
Electrical connection | DIN-connector |
€162.01/ pieceexcl. VAT
€196.03incl. VAT
2 In stock - Estimated delivery date 06/11/2026€238.74/ pieceexcl. VAT
€288.88incl. VAT
178 In stock - Estimated delivery date 06/11/2026