




€457.72/ pieceexcl. VAT
€553.84incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Manifold mounting |
Size | NG10/Cetop 5 |
Type of valve | 4/3 |
Model | Conventional |
Max. operating pressure | 315 bar |
Operation | Electrical |
Max. oilflow | 120 l/min |
Voltage | 24 VDC |
Max. pressure on T | 160 bar |
Electrical connection | DIN-connector |
Number of magnets per valve | 2 |
Options | Soft shift |
€1.74/ pieceexcl. VAT
€2.11incl. VAT
810 In stock - Estimated delivery date 06/11/2026€137.99/ pieceexcl. VAT
€166.97incl. VAT
4 In stock - Estimated delivery date 06/11/2026€36.38/ pieceexcl. VAT
€44.02incl. VAT
Estimated delivery date - 14/01/2027€215.94/ pieceexcl. VAT
€261.29incl. VAT
1 In stock - Estimated delivery date 06/11/2026