




425,99 €/ pieceexcl. VAT
515,45 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Manifold mounting |
Size | NG10/Cetop 5 |
Type of valve | 4/3 |
Model | Conventional |
Max. operating pressure | 315 bar |
Operation | Electrical |
Max. oilflow | 120 l/min |
Voltage | 230 VAC 50HZ |
Max. pressure on T | 120 bar |
Electrical connection | DIN-connector |
Number of magnets per valve | 2 |
1,74 €/ pieceexcl. VAT
2,11 €incl. VAT
390 In stock - Estimated delivery date 22.09.20261,81 €/ pieceexcl. VAT
2,19 €incl. VAT
634 In stock - Estimated delivery date 22.09.2026