DANFOSS

DANFOSS NG10 valve DG4V 5 0BJ M U G7 22

  • ERIKS:1041453
Image 1
Image 2
Image 1
Image 2
Save to list

€314.97/ pieceexcl. VAT

€381.11incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Version
Manifold mounting
Size
NG10/Cetop 5
Type of valve
4/2
Model
Conventional
Max. operating pressure
315 bar
Operation
Electrical
Max. oilflow
120 l/min
Voltage
12 VDC
Max. pressure on T
160 bar
Electrical connection
DIN-connector
Number of magnets per valve
1
Spare parts & accessories
Product Image

DANFOSS Seal set DG4V 5 20 D.C. 459058

  • Eriks:1033929
  • Manufacturer:459058

€36.38/ pieceexcl. VAT

€44.02incl. VAT

Estimated delivery date - 14/01/2027
Product Image

DANFOSS Magnet coil G 12DC DG4V 5

  • Eriks:1033919
  • Manufacturer:617470

€137.99/ pieceexcl. VAT

€166.97incl. VAT

1 In stock - Estimated delivery date 06/11/2026
Product Image

OMAL DIN connector standard A2B1112A

  • Eriks:812404
  • Manufacturer:AA0069.A2B1112A

€1.74/ pieceexcl. VAT

€2.11incl. VAT

810 In stock - Estimated delivery date 06/11/2026