




€314.97/ pieceexcl. VAT
€381.11incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Manifold mounting |
Size | NG10/Cetop 5 |
Type of valve | 4/2 |
Model | Conventional |
Max. operating pressure | 315 bar |
Operation | Electrical |
Max. oilflow | 120 l/min |
Voltage | 230 VAC 50HZ |
Max. pressure on T | 120 bar |
Electrical connection | DIN-connector |
Number of magnets per valve | 1 |
€1.74/ pieceexcl. VAT
€2.11incl. VAT
810 In stock - Estimated delivery date 06/11/2026