

€170.93/ pieceexcl. VAT
€206.83incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | Xcel XLS |
Mounting flange | 2-bolt SAE-A (106,4/82,55mm) |
Drive shaft | Spline 6 teeth SAE 6B |
Displacement | 50 cm³/r |
Max. operating pressure | 175 bar |
Max. torque | 127 Nm |
Max. oilflow | 53 l/min |
Max. Speed | 1037 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | BSP female 1/2"BSP with bolt holes |
Outlet port | BSP female 1/2"BSP with bolt holes |
Positition oil ports | Side |
Options | No |
Drain port | 1/4" (8) internal thread (BSPP) |
Seal material | NBR |
Shaft seal type | Standard |
Type | Gerotor Spool Valve |
Code | 036-0506-003 |