DANFOSS

DANFOSS Motor XLS 036-0499 100/2BA-5/6T/12B/H

  • ERIKS:14755544
Image 1
Xcel series spool-valve gerolor motors for low- and medium-duty applications are built to optimize performance and value. They are available with displacements from 50 cm3 to 485 cm3 to provide reliable, proven solutions backed by Danfoss expertise.
Save to list

€189.67/ pieceexcl. VAT

€229.50incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Series
Xcel XLS
Mounting flange
2-bolt SAE-A (106,4/82,55mm)
Drive shaft
Spline 6 teeth SAE 6B
Displacement
100 cm³/r
Max. operating pressure
175 bar
Max. torque
248 Nm
Max. oilflow
61 l/min
Max. Speed
600 rpm
Direction of rotation
Clockwise and counterclockwise
Inlet port
BSP female 1/2"BSP with bolt holes
Outlet port
BSP female 1/2"BSP with bolt holes
Positition oil ports
Side
Options
No
Drain port
1/4" (8) internal thread (BSPP)
Seal material
NBR
Shaft seal type
High Pressure Seal
Type
Geroler Spool Valve
Code
036-0499-003