DANFOSS

DANFOSS Motor XLS 036-0292 195/4B-3/25CS/12B/H

  • ERIKS:14266730
Image 1
Xcel series spool-valve gerolor motors for low- and medium-duty applications are built to optimize performance and value. They are available with displacements from 50 cm3 to 485 cm3 to provide reliable, proven solutions backed by Danfoss expertise.
Save to list

€211.83/ pieceexcl. VAT

€256.31incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 25/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Series
Xcel XLS
Mounting flange
4-bolt (82,55/44,4mm)
Drive shaft
Cylindrical 25 mm
Displacement
195 cm³/r
Max. operating pressure
144 bar
Max. torque
387 Nm
Max. oilflow
61 l/min
Max. Speed
385 rpm
Direction of rotation
Clockwise and counterclockwise
Inlet port
BSP female 1/2"BSP with bolt holes
Outlet port
BSP female 1/2"BSP with bolt holes
Positition oil ports
Side
Options
No
Drain port
1/4" (8) internal thread (BSPP)
Seal material
NBR
Shaft seal type
High Pressure Seal
Type
Gerotor Spool Valve
Code
036-0292-002