DANFOSS

DANFOSS Motor XLH 016-0540 390/2BA-5/6T/12B/H

  • ERIKS:14755511
Image 1
Xcel series spool-valve gerotor motors for low- and medium-duty applications are built to optimize performance and value. They are available with displacements from 50 cm3 to 485 cm3 to provide reliable, proven solutions backed by Danfoss expertise.
Save to list

€184.54/ pieceexcl. VAT

€223.29incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 25/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Series
Xcel XLH
Mounting flange
2-bolt SAE-A (106,4/82,55mm)
Drive shaft
Spline 6 teeth SAE 6B
Displacement
390 cm³/r
Max. operating pressure
75 bar
Max. torque
387 Nm
Max. oilflow
60 l/min
Max. Speed
153 rpm
Direction of rotation
Clockwise and counterclockwise
Inlet port
BSP female 1/2"BSP with bolt holes
Outlet port
BSP female 1/2"BSP with bolt holes
Positition oil ports
Side
Options
No
Drain port
1/4" (8) internal thread (BSPP)
Seal material
NBR
Shaft seal type
High Pressure Seal
Type
Gerotor Spool Valve
Code
016-0540-003