

€144.01/ pieceexcl. VAT
€174.25incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 25/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | Xcel XLH |
Mounting flange | 2-bolt SAE-A (106,4/82,55mm) |
Drive shaft | Spline 6 teeth SAE 6B |
Displacement | 53 cm³/r |
Max. operating pressure | 140 bar |
Max. torque | 105 Nm |
Max. oilflow | 60 l/min |
Max. Speed | 1117 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | BSP female 1/2"BSP with bolt holes |
Outlet port | BSP female 1/2"BSP with bolt holes |
Positition oil ports | Side |
Options | No |
Drain port | 1/4" (8) internal thread (BSPP) |
Seal material | NBR |
Shaft seal type | High Pressure Seal |
Type | Gerotor Spool Valve |
Code | 016-0531-003 |