DANFOSS

DANFOSS Motor XL4 628AG00003A 205/BL/1116U

  • ERIKS:13277263
Image 1
Image 2
Image 1
Image 2
Xcel series disc-valve motors optimize value and performance for low- and medium-duty applications. Available with displacements from 160 cm3 to 495 cm3, they provide reliable, proven solutions based on Danfoss expertise.
Save to list

€486.10/ pieceexcl. VAT

€588.18incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 18/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Series
Xcel XL4
Mounting flange
Bearingless US (161,9/127mm)
Drive shaft
Dogbone
Displacement
205 cm³/r
Max. operating pressure
205 bar
Max. torque
600 Nm
Max. oilflow
95 l/min
Max. Speed
459 rpm
Direction of rotation
Clockwise and counterclockwise
Inlet port
1.1/16-12 UNF female
Outlet port
1.1/16-12 UNF female
Positition oil ports
Side
Options
No
Drain port
7/16-20 UNF female
Seal material
NBR
Shaft seal type
Standard
Type
Geroler Disc Valve
Code
628AG00003A