DANFOSS

DANFOSS Motor XL4 626AG00080A 310/4BB/40C/34B

  • ERIKS:15098209
Image 1
Image 2
Image 1
Image 2
Xcel series disc-valve motors optimize value and performance for low- and medium-duty applications. Available with displacements from 160 cm3 to 495 cm3, they provide reliable, proven solutions based on Danfoss expertise.
Save to list

€583.34/ pieceexcl. VAT

€705.84incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 04/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Series
Xcel XL4
Mounting flange
4-bolt (82,55/44,4mm)
Drive shaft
Cylindrical 40 mm
Displacement
310 cm³/r
Max. operating pressure
205 bar
Max. torque
850 Nm
Max. oilflow
95 l/min
Max. Speed
303 rpm
Direction of rotation
Clockwise and counterclockwise
Inlet port
BSP female 3/4" BSP
Outlet port
BSP female 3/4" BSP
Positition oil ports
Side
Options
No
Drain port
1/4" (8) internal thread (BSPP)
Seal material
NBR
Shaft seal type
Standard
Type
Geroler Disc Valve
Code
626AG00080A