




€591.49/ pieceexcl. VAT
€715.70incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 18/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | Xcel XL4 |
Mounting flange | 4-bolt (82,55/44,4mm) |
Drive shaft | Cylindrical 40 mm |
Displacement | 160 cm³/r |
Max. operating pressure | 205 bar |
Max. torque | 485 Nm |
Max. oilflow | 95 l/min |
Max. Speed | 582 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | BSP female 3/4" BSP |
Outlet port | BSP female 3/4" BSP |
Positition oil ports | Side |
Options | No |
Drain port | 1/4" (8) internal thread (BSPP) |
Seal material | NBR |
Shaft seal type | Standard |
Type | Geroler Disc Valve |
Code | 626AG00016A |