DANFOSS

DANFOSS Motor XL2 631AG00013A 157/BL/32C/12B

  • ERIKS:13277244
Image 1
Xcel series disc-valve motors optimize value and performance for low- and medium-duty applications. Available with displacements from 80 cm3 to 985 cm3, they provide reliable, proven solutions based on Danfoss expertise.
Save to list

€286.38/ pieceexcl. VAT

€346.52incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 25/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Series
Xcel XL2
Mounting flange
Bearingless US (127/101,6mm)
Drive shaft
Cylindrical 32 mm
Displacement
157 cm³/r
Max. operating pressure
205 bar
Max. torque
455 Nm
Max. oilflow
75 l/min
Max. Speed
477 rpm
Direction of rotation
Clockwise and counterclockwise
Inlet port
BSP female 1/2"BSP
Outlet port
BSP female 1/2"BSP
Positition oil ports
Side
Options
No
Drain port
1/4" (8) internal thread (BSPP)
Seal material
NBR
Shaft seal type
Standard
Type
Geroler Disc Valve
Code
631AG00013A