DANFOSS

DANFOSS Motor XL2 629AG00428A 488/4BM/32C/12BD

  • ERIKS:14266673
Image 1
Xcel series disc-valve motors optimize value and performance for low- and medium-duty applications. Available with displacements from 80 cm3 to 985 cm3, they provide reliable, proven solutions based on Danfoss expertise.
Save to list

€441.96/ pieceexcl. VAT

€534.77incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 25/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Series
Xcel XL2
Mounting flange
SAE-A 4 bolts magneto
Drive shaft
Cylindrical 32 mm
Displacement
488 cm³/r
Max. operating pressure
120 bar
Max. torque
845 Nm
Max. oilflow
75 l/min
Max. Speed
153 rpm
Direction of rotation
Clockwise and counterclockwise
Inlet port
BSP female 1/2"BSP with bolt holes
Outlet port
BSP female 1/2"BSP with bolt holes
Positition oil ports
Side
Options
No
Drain port
1/4" (8) internal thread (BSPP)
Seal material
NBR
Shaft seal type
Standard
Type
Geroler Disc Valve
Code
629AG00428A