DANFOSS

DANFOSS Motor XL2 629AG00060A 244/4BA/32C/12BD

  • ERIKS:13277192
Image 1
Xcel series disc-valve motors optimize value and performance for low- and medium-duty applications. Available with displacements from 80 cm3 to 985 cm3, they provide reliable, proven solutions based on Danfoss expertise.
Save to list

€405.11/ pieceexcl. VAT

€490.18incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 25/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Series
Xcel XL2
Mounting flange
4-bolt SAE-A (106,4/82,55mm)
Drive shaft
Cylindrical 32 mm
Displacement
244 cm³/r
Max. operating pressure
205 bar
Max. torque
660 Nm
Max. oilflow
75 l/min
Max. Speed
308 rpm
Direction of rotation
Clockwise and counterclockwise
Inlet port
BSP female 1/2"BSP with bolt holes
Outlet port
BSP female 1/2"BSP with bolt holes
Positition oil ports
Side
Options
No
Drain port
1/4" (8) internal thread (BSPP)
Seal material
NBR
Shaft seal type
Standard
Type
Geroler Disc Valve
Code
629AG00060A