

€2,933.85/ pieceexcl. VAT
€3,549.96incl. VAT
Estimated delivery date - 02/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | TMTHW |
Mounting flange | Wheel flange EUR (210/180mm) |
Drive shaft | Thread hole flange |
Displacement | 630 cm³/r |
Max. operating pressure | 275 bar |
Max. torque | 2510 Nm |
Max. oilflow | 200 l/min |
Max. Speed | 315 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | BSP female 3/4" BSP |
Outlet port | BSP female 3/4" BSP |
Positition oil ports | Side |
Options | No |
Drain port | 1/4" (8) internal thread (BSPP) |
Seal material | NBR |
Shaft seal type | Standard |
Type | Geroler Disc Valve |
Code | 11053388 |