

€1,596.73/ pieceexcl. VAT
€1,932.04incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | TMT |
Mounting flange | 4-bolt EUR (200/160mm) |
Drive shaft | Cylindrical 40 mm |
Displacement | 315 cm³/r |
Max. operating pressure | 250 bar |
Max. torque | 1230 Nm |
Max. oilflow | 125 l/min |
Max. Speed | 380 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | BSP female 3/4" BSP |
Outlet port | BSP female 3/4" BSP |
Positition oil ports | Side |
Options | No |
Drain port | 1/4" (8) internal thread (BSPP) |
Seal material | NBR |
Shaft seal type | Standard |
Type | Geroler Disc Valve |
Code | 151Z3011 |
€56.17/ pieceexcl. VAT
€67.97incl. VAT
Estimated delivery date - 07/01/2027