

€1,744.34/ pieceexcl. VAT
€2,110.65incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | OMV |
Mounting flange | 4-bolt EUR (200/160mm) |
Drive shaft | Spline 16 teeth 8/16 |
Displacement | 400 cm³/r |
Max. operating pressure | 200 bar |
Max. torque | 1180 Nm |
Max. oilflow | 200 l/min |
Max. Speed | 500 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | 1" BSP female |
Outlet port | 1" BSP female |
Positition oil ports | Side |
Options | No |
Drain port | 1/4" (8) internal thread (BSPP) |
Seal material | NBR |
Shaft seal type | Standard |
Type | Geroler Disc Valve |
Code | 151B3106 |
€40.87/ pieceexcl. VAT
€49.45incl. VAT
Estimated delivery date - 07/01/2027€30.11/ pieceexcl. VAT
€36.43incl. VAT
Estimated delivery date - 07/01/2027€7.16/ pieceexcl. VAT
€8.66incl. VAT
Estimated delivery date - 07/01/2027