

€2,274.27/ pieceexcl. VAT
€2,751.87incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | OMV |
Mounting flange | 4-bolt EUR (200/160mm) |
Drive shaft | Cylindrical 50 mm |
Displacement | 800 cm³/r |
Max. operating pressure | 160 bar |
Max. torque | 1880 Nm |
Max. oilflow | 200 l/min |
Max. Speed | 250 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | 1" BSP female |
Outlet port | 1" BSP female |
Positition oil ports | Side |
Options | No |
Drain port | 1/4" (8) internal thread (BSPP) |
Seal material | NBR |
Shaft seal type | Standard |
Type | Geroler Disc Valve |
Code | 151B3104 |