

€817.41/ pieceexcl. VAT
€989.07incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | OMTS |
Mounting flange | Bearingless EUR (160/125mm) |
Drive shaft | Dogbone |
Displacement | 160 cm³/r |
Max. operating pressure | 200 bar |
Max. torque | 470 Nm |
Max. oilflow | 100 l/min |
Max. Speed | 625 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | BSP female 3/4" BSP |
Outlet port | BSP female 3/4" BSP |
Positition oil ports | Side |
Options | with brake |
Drain port | 1/4" (8) internal thread (BSPP) |
Seal material | NBR |
Shaft seal type | Standard |
Type | Geroler Disc Valve |
Code | 151B3036 |
€18.04/ pieceexcl. VAT
€21.83incl. VAT
Estimated delivery date - 07/01/2027€6.97/ pieceexcl. VAT
€8.43incl. VAT
Estimated delivery date - 07/01/2027