

€1,091.08/ pieceexcl. VAT
€1,320.21incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | OMT |
Mounting flange | 4-bolt EUR (160/125mm) |
Drive shaft | Cylindrical 40 mm |
Displacement | 200 cm³/r |
Max. operating pressure | 200 bar |
Max. torque | 590 Nm |
Max. oilflow | 125 l/min |
Max. Speed | 625 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | BSP female 3/4" BSP |
Outlet port | BSP female 3/4" BSP |
Positition oil ports | Side |
Options | No |
Drain port | 1/4" (8) internal thread (BSPP) |
Seal material | NBR |
Shaft seal type | Standard |
Type | Geroler Disc Valve |
Code | 151B3001 |
€41.97/ pieceexcl. VAT
€50.78incl. VAT
Estimated delivery date - 07/01/2027