

€170.69/ pieceexcl. VAT
€206.53incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Cavity | C-20-2 |
Number of valves | 1 |
Material | Steel |
Max. operating pressure | 350 bar |
Connections | 1'' BSP |