

€138.23/ pieceexcl. VAT
€167.26incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Cavity | C-12-2 |
Number of valves | 1 |
Material | Steel |
Max. operating pressure | 350 bar |
Connections | 3/4" BSP |